Shop CENTURY
See all product information
Create Account
B674 Agricultural Fan Motor - MOQ 36, 1x3450x56 CS TE
- Mfr # UB674
- Zoro # G723931978
product price:Â
$
627.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Frame Material
Rolled Steel
Hz
60 Hz
Motor Bearings
Ball
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB674
- Zoro #
- G723931978
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- HP
- 1
- Motor Shaft Rotation
- Reversible
- Frame
- 56
- Nameplate RPM
- 3,450 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century B674 agricultural fan motor (MOQ 36, Supplier No. PEM-UB674) is a 2-pole, 60 Hz continuous-duty motor with keyed 0.625 in shaft and 1.94 in shaft extension, 1.15 service factor and Class B insulation. CSA-certified and UL-recognized, this Mexico-made motor starts across the line and measures 15.50 in L x 10.50 in W x 10.00 in H, weighing 33 lb (UPC 786674012869).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.