MOQ 36 UE MAGNETEK K117 Aeration Fan Motor
- Mfr # UK117
- Zoro # G523931284
product price:Â
$
616.99
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
- UK117
- Zoro #
- G523931284
- UPC #
- -
- Country of Origin
- Mexico
Description
Century K117 aeration fan motor (MOQ 36) is a 2-pole, 60 Hz continuous-duty motor with a keyed 0.875 in. shaft and 2.31 in. shaft extension, Service Factor 1 and Class B insulation. Rated for 40 DegC ambient, starting across the line; UL Recognized and CSA approved. Compact dimensions 15.5 x 10.5 x 10.0 in and 34 lb, manufactured in Mexico (UPC 786674025692).