Shop CENTURY
See all product information
Create Account
C802 Agricultural Fan Motor - 2 HP 3600 RPM 56FRB (MOQ 32)
- Mfr # UC802
- Zoro # G823931663
product price:Â
$
1,105.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Nameplate RPM
3,450 RPM
Motor Bearings
Ball
Motor Frame Material
Rolled Steel
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC802
- Zoro #
- G823931663
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- HP
- 2
- Motor Frame Material
- Rolled Steel
- Frame
- 56
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Century 2 HP, 3600 RPM agricultural fan motor (model MOQ 32 SMITH-2HP-3600RPM-56FRB, Supplier Stock No PEM-UC802) features a 56FRB frame, keyed 0.625 in shaft with 1.94 in extension, 1.15 service factor, Class B insulation and 2 poles for 60 Hz continuous duty. UL recognized and CSA approved, across-the-line starting; UPC 786674016935.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.