Shop CENTURY
See all product information
Create Account
B654 Pool & Spa Motor 1F 3600 RPM 56J CX ODP Aut
- Mfr # UB654
- Zoro # G523931291
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Nameplate RPM
3,450 RPM
Motor Bearings
Ball
HP
1
Motor Flange Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB654
- Zoro #
- G523931291
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- HP
- 1
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Frame
- 56J
Description
Century B654 1 HP PSC pool and spa motor (Century, PEM-UB654) features a 56J frame, 6.5-inch diameter, open drip proof enclosure and single-phase operation for 208-230/115 V service. Counter-clockwise shaft-end rotation, rolled steel round mounting, single shaft and rated amperage 6.4-5.9/11.8 A; dimensions 17 in L x 9 in W x 11 in H and 31 lb weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.