Shop CENTURY
See all product information
Create Account
B808 Pool & Spa Motor 2 HP 3450 RPM 208-230V
- Mfr # UB808
- Zoro # G723931923
product price:Â
$
1,033.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Frame
56C
Nameplate RPM
3,450 RPM
Motor Flange Material
Rolled Steel
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB808
- Zoro #
- G723931923
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- Frame
- 56C
- Nameplate RPM
- 3,450 RPM
- Motor Flange Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Shaft Rotation
- CCWSE
- HP
- 2
Description
Century PEM-UB808 pool and spa motor, 2 HP PSC single-phase motor with 56C frame and 6.5-inch diameter, designed for C-face mounting and open drip proof (ODP) enclosure. Rated 208-230 V, 10.4-9.6 A, counterclockwise shaft end (CCWSE) with single rolled-steel shaft for pool and spa pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.