Shop U.S. MOTORS
See all product information
Create Account
US Nidec Pool & Spa Motor - Replacement Pump Motor
- Mfr # ESN1152
- Zoro # G623932600
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Flange Material
Rolled Steel
Hz
60 Hz
Motor Shaft Rotation
CWLE
Frame
56J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESN1152
- Zoro #
- G623932600
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Enclosure Design
- ODP
- Motor Flange Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Shaft Rotation
- CWLE
- Frame
- 56J
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- HP
- 1.5
Description
US Motors/Nidec US MOTORDS-FPS (PEM-ESN1152) is a single-phase PSC pool and spa motor, 1-1/2 HP (2.40 THP) with 56J frame, 6.5-inch diameter and 12.01-inch body length. Open drip-proof enclosure, CCWSE rotation, C-face mounting, single shaft with ball bearings, 208-230/115 V, 60 Hz, 11.0-10.2/20.4 A and 1.60 service factor (UPC 786382078027).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.