Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
R352B 3 kW (4 HP) 1800 RPM TEFC Three-Phase IEC Motor 100L 3/60/23
- Mfr # MR352B
- Zoro # G623932082
product price:Â
$
1,121.99
/ea
Key Features
Nameplate RPM
1,765 RPM
Frame
100L
Motor Enclosure Design
TEFC
Hz
60 Hz
HP
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR352B
- Zoro #
- G623932082
- UPC #
- -
- Country of Origin
- India
Details
- Nameplate RPM
- 1,765 RPM
- Frame
- 100L
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
- HP
- 4
- Motor Frame Material
- Cast Iron
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
Description
Marathon R352B 4 HP (3.0 kW) three-phase TEFC general purpose motor, 100L frame, 230/460 V, 1765 RPM, reversible rotation and 10.4/5.2 A. Cast-iron construction with IP55 protection, Class F insulation, 89.5% efficiency and 1.15 service factor; suitable for continuous duty and line or inverter starting. Meets IE3/NEMA premium efficiency and is UL/CSA certified.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.