Shop U.S. MOTORS
See all product information
Create Account
Nidec US Pool & Spa Pump Motor
- Mfr # EB231
- Zoro # G323931385
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Frame
56J
Nameplate RPM
3,450 RPM
Motor Shaft Rotation
CWLE
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EB231
- Zoro #
- G323931385
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- ODP
- Frame
- 56J
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CWLE
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
- Voltage
- 230V
- Hz
- 60 Hz
- HP
- 2.5
Description
US Motors/Nidec US MOTORDS-FPS EB231 is a single-phase PSC pool and spa motor delivering 2.5 HP at 3600 RPM with 115/230 V dual voltage and CCWSE rotation. Built on a 56J frame with 6.5-inch diameter, C-face mounting, open drip-proof enclosure, ball bearings, auto overload protection, B class insulation and rolled steel construction; service factor 1.00.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.