BN34V1 Pool & Spa Motor - 1.5 HP, 3450/1725 RPM, 48Y Frame
- Mfr # UBN34V1
- Zoro # G823931748
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Shaft Rotation
CCWSE
Motor Flange Material
Rolled Steel
Frame
48Y
HP
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UBN34V1
- Zoro #
- G823931748
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CCWSE
- Motor Flange Material
- Rolled Steel
- Frame
- 48Y
- HP
- 1.5
- Voltage
- 230V
Description
Century BN34V1 pool and spa motor from Century: 1.5 HP cap-start single-phase motor, 230V with 6.5/2.5 A, open drip proof (ODP) enclosure, frame 48Y and 5.6-inch diameter. Counterclockwise shaft end, rolled steel housing, extended-stud mounting and single shaft design; supplier stock PEM-UBN34V1, cross-reference Century 177235, shipping dimensions 20 x 16 x 10 in, 29 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.