Shop CENTURY
See all product information
Create Account
B818 Pool & Spa Motor - 3F 3450 RPM 56J Frame CX 208-230V
- Mfr # UB818
- Zoro # G023931814
product price:Â
$
1,217.99
/ea
Free Shipping & Returns
Key Features
HP
3
Motor Flange Material
Rolled Steel
Frame
56J
Motor Shaft Rotation
CCWSE
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB818
- Zoro #
- G023931814
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 3
- Motor Flange Material
- Rolled Steel
- Frame
- 56J
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
Description
Century 3F*3450*56J*CX*208-230 (Century B818, PEM-UB818) is a 3 HP single-phase PSC pool and spa motor with a 56J frame, 6.5-inch diameter and round mounting for direct pump replacement. Designed for 208-230V service, ODP enclosure, CCWSE shaft rotation, rolled steel construction and single shaft, it draws 15.0-13.6 amps.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.