B835 Pool & Spa Motor 2 HP 3450 RPM 230/115V
- Mfr # UB835
- Zoro # G023930978
product price:Â
$
871.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Shaft Rotation
CCWSE
Motor Flange Material
Rolled Steel
Motor Enclosure Design
ODP
HP
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB835
- Zoro #
- G023930978
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Bearings
- Ball
- Motor Shaft Rotation
- CCWSE
- Motor Flange Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- HP
- 2
- Frame
- 56C
- Nameplate RPM
- 3,450 RPM
Description
Century B835 2 HP PSC pool and spa motor, single-phase with dual voltage 230/115 V and full-load amperage 10.8/21.6 A, features a 56C frame, 6.5-inch diameter, open drip proof enclosure, counterclockwise shaft end (CCWSE) and rolled steel construction. Designed for C-face mounting with a single shaft, this PEM-UB835 supplier-stock motor suits pump applications requiring reliable PSC performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.