Marathon 5 HP 3600 RPM 182TDZ ODP Pool & Spa Motor R237M2A
- Mfr # UR237
- Zoro # G923931082
product price:Â
$
2,065.99
/ea
Free Shipping & Returns
Key Features
HP
5
Motor Bearings
Ball
Motor Enclosure Design
ODP
Hz
50 Hz
Nameplate RPM
2,850 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UR237
- Zoro #
- G923931082
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 5
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Hz
- 50 Hz
- Nameplate RPM
- 2,850 RPM
- Frame
- 182TDZ
- Motor Shaft Rotation
- Reversible
- Motor Flange Material
- Rolled Steel
Description
Century MARATHON 5 (3600 RPM) 182TDZ ODP pool and spa motor (Supplier PN PEM-UR237, UPC 786674074249) features a 7/8 in keyed shaft, 1.000 in diameter with 3 in extension, two poles for 50 Hz operation, and 86.5% efficiency. Designed for continuous duty with a Service Factor of 1, F-class insulation, across-the-line starting, CE/CSA certification and UL recognition; dimensions 17.94 in L x 13.06 in W x 12.88 in H, 76 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.