Shop CENTURY
See all product information
Create Account
B122 3450 RPM 56C Open Drip Pool & Spa Motor (CX)
- Mfr # UB122
- Zoro # G923931914
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
Frame
56C
Nameplate RPM
3,450 RPM
HP
1
Motor Bearings
Ball
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB122
- Zoro #
- G923931914
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56C
- Nameplate RPM
- 3,450 RPM
- HP
- 1
- Motor Bearings
- Ball
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- ODP
- Motor Flange Material
- Rolled Steel
Description
Century 1 HP PSC pool and spa motor, frame 56C with 6.5-inch diameter, open drip proof enclosure and single phase operation for 230/115V systems. CCW shaft end, C-face mounting, single shaft, auto overload and 7.2/14.4 A ratings; rolled steel construction, shipping size 18 x 12 x 10 in, weight 18 lb, Supplier Stock No PEM-UB122, Century 164299.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.