B966 Pool & Spa Motor 3F 3600/1800 RPM 56J CXPM
- Mfr # UB966
- Zoro # G223931935
product price:Â
$
1,227.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V
Motor Flange Material
Rolled Steel
Motor Shaft Rotation
CCWSE
HP
3
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB966
- Zoro #
- G223931935
- UPC #
- -
- Country of Origin
- Unknown
Details
- Voltage
- 230V
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- HP
- 3
- Motor Bearings
- Ball
- Frame
- 56J
- Motor Enclosure Design
- ODP
Description
Century 3 HP PSC pool and spa motor (CENTURY 3F,3600/1800,56J,CXPM, PEM-UB966) features a 56J frame, 6.5-inch diameter, open drip-proof rolled steel enclosure and round mounting for direct pump replacement. Single-phase 230V unit with CCWSE shaft rotation, single shaft and nameplate amperage 13.8/4.0; dimensions 24 in L x 13 in W x 11 in H and weight 43 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.