B2981 Pool & Spa Motor 0.75/0.10 HP 3450/1725 RPM 115V
- Mfr # UB2981
- Zoro # G023931562
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Motor Flange Material
Rolled Steel
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB2981
- Zoro #
- G023931562
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Frame
- 56Y
- Voltage
- 115V
- HP
- 0.75
Description
Century PEM-UB2981 (B2981) pool and spa motor, 3/4 HP PSC single-phase motor at 115V with CCWSE rotation and 56Y frame; carries 12.2/2.0 A ratings and features an automatic overload. This open drip proof motor has a 6.5-inch diameter, rolled steel construction, square flange mounting and a single shaft for direct pump coupling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.