B969 Pool & Spa Motor 1-1/2 HP 0.20HP 115V BB3450
- Mfr # UB969
- Zoro # G823931915
product price:Â
$
830.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
HP
1.5
Motor Flange Material
Rolled Steel
Motor Enclosure Design
ODP
Frame
56J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB969
- Zoro #
- G823931915
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Bearings
- Ball
- HP
- 1.5
- Motor Flange Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Frame
- 56J
- Voltage
- 115V
- Motor Shaft Rotation
- CCWSE
Description
Century B969 pool and spa motor, 1.5 HP PSC single-phase design with 115V supply and 56J frame, 6.5 in diameter and ODP (open drip proof) enclosure. Features CCWSE rotation, rolled steel round mounting, single shaft, 14.6/4.4 amp ratings, and measures 18 in x 12 in x 12 in with a 37 lb shipping weight (Supplier Stock No PEM-UB969).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.