Shop CENTURY
See all product information
Create Account
B237 Pool & Spa Motor 230V 4-Split 3600 RPM 56Y Frame
- Mfr # UB237
- Zoro # G723931237
product price:Â
$
810.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
HP
4
Nameplate RPM
3,450 RPM
Voltage
230V
Frame
56Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB237
- Zoro #
- G723931237
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- Ball
- HP
- 4
- Nameplate RPM
- 3,450 RPM
- Voltage
- 230V
- Frame
- 56Y
- Motor Shaft Rotation
- CCWSE
- Motor Flange Material
- Rolled Steel
- Full Load Amps
- 12 A
- Motor Enclosure Design
- ODP
Description
Century B237 (CENTURY 187624) 4 HP PSC single-phase pool and spa motor, 230V, 12.0 A, frame 56Y with 6.5-inch diameter and counter-clockwise shaft end (CCWSE). Open Drip Proof rolled-steel housing with automatic overload protection, extended-studs mounting; physical size 22 in L x 14 in W x 12 in H, 33 lb, supplier stock PEM-UB237.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.