Shop CENTURY
See all product information
Create Account
F681V1 3/4 HP 1800 RPM 56 Frame Belt Drive Fan & Blower Motor ODP
- Mfr # UF681
- Zoro # G023931876
product price:Â
$
687.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Motor Enclosure Design
ODP
Nameplate RPM
1,725 RPM
Frame
56
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UF681
- Zoro #
- G023931876
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.75
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- Frame
- 56
- Rotation
- Reversible
- No. of Speeds
- 1
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Century 3/4 HP (0.750) split-phase blower motor (PEM-UF681) delivers 1725 RPM with a 56 frame, 6.5-inch diameter single shaft and resilient base mounting for belt-drive fan and blower applications. Open Drip Proof enclosure, reversible rotation, automatic overload protection, dual-voltage 115/230 V and amperage ratings of 9.6/4.8 & 10.4/5.2 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.