Shop CENTURY
See all product information
Create Account
BN36 Pool & Spa Motor 3/4 HP 3450/1725 RPM 48Y Frame
- Mfr # UBN36SS
- Zoro # G723931916
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Voltage
115 V
Motor Shaft Rotation
CCWSE
Frame
48Y
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UBN36SS
- Zoro #
- G723931916
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.75
- Voltage
- 115 V
- Motor Shaft Rotation
- CCWSE
- Frame
- 48Y
- Motor Enclosure Design
- ODP
- Motor Flange Material
- Rolled Steel
Description
Century BN36 3/4 HP split-phase pool and spa motor (Supplier stock PEM-UBN36SS) provides 0.75 HP at 115V, single phase, 48Y frame, 5.6-inch diameter, open drip proof enclosure, CCWSE rotation, and 8.8/2.6 A ratings. Rolled steel construction, extended-stud mounting and single shaft make it suitable for replacement pool and spa pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.