Shop CENTURY
See all product information
Create Account
B121 3/4 HP 3450 RPM 56C 230V Pool & Spa Motor
- Mfr # UB121
- Zoro # G423931629
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Enclosure Design
ODP
Nameplate RPM
3,450 RPM
Motor Flange Material
Rolled Steel
Frame
56C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB121
- Zoro #
- G423931629
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
- Motor Flange Material
- Rolled Steel
- Frame
- 56C
- Motor Shaft Rotation
- CCWSE
- HP
- 0.75
Description
Century PEM-UB121 pool and spa motor (Century cross ref 164298) is a 3/4 HP PSC single-phase motor with 230/115V and 6.0/12.0 amp ratings, S56C frame and 6.5-inch diameter. Features open drip proof enclosure, round mounting, counterclockwise shaft end, single shaft type, rolled steel construction and automatic overload protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.