Shop CENTURY
See all product information
Create Account
BN63 Pool & Spa Motor 4SPL 3450/1725 RPM 48Z CXS
- Mfr # UBN63
- Zoro # G023931951
product price:Â
$
853.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Motor Flange Material
Rolled Steel
Frame
48Y
HP
4
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UBN63
- Zoro #
- G023931951
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Shaft Rotation
- CCWSE
- Motor Flange Material
- Rolled Steel
- Frame
- 48Y
- HP
- 4
- Motor Enclosure Design
- ODP
Description
Century CENTURY 4SPL*3450/1725*48Z*CXS (PEM-UBN63) is a 4 HP single-phase PSC pool and spa motor with a 48Y frame, 5.6-inch diameter shaft, and ODP (open drip proof) enclosure for 208-230 V service. It features CCWSE rotation, automatic overload protection, extended-stud mounting, 12.0/3.5 A ratings, rolled steel construction, and cross-references Emerson T55CAS1179.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.