Shop CENTURY
See all product information
Create Account
C046A Direct Drive Motor 1/3 HP 1200 RPM 48Z CX TE
- Mfr # UC046
- Zoro # G623930958
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Hz
60 Hz
Motor Enclosure Design
TEAO
Frame
48Z
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC046
- Zoro #
- G623930958
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- Frame
- 48Z
- Nameplate RPM
- 1,100 RPM
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- HP
- 0.33
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
Century C046A 1/3 HP, 1200 RPM direct-drive farm-duty motor (CENTURY 1/3, 1200, 48Z, CX, TE) features a 0.500-inch flat shaft with 3.28-inch extension, Service Factor 1 and Class B insulation. Six-pole, 60 Hz air-over duty motor starts across-the-line, UL Recognized and CSA certified; dimensions 13 in L x 7 in W x 10 in H, weight 18 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.