C047A Direct Drive Motor 1/2 HP 1100 RPM 48Z CX TE
- Mfr # UC047
- Zoro # G323931309
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,100 RPM
Motor Frame Material
Rolled Steel
Frame
48Z
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC047
- Zoro #
- G323931309
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,100 RPM
- HP
- 0.5
- Motor Frame Material
- Rolled Steel
- Frame
- 48Z
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5.6 in
Description
Century C047A 1/2 HP direct drive farm-duty motor (PEM-UC047) features a 0.500 in flat shaft with 3.14 in extension, six poles and 60 Hz operation for consistent low-speed torque. Insulation class B, service factor 1, air-over duty, across-the-line starting, CSA certified and UL recognized, packaged 13 in L x 7 in W x 10 in H, 23 lb (UPC 786674015112).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.