Shop CENTURY
See all product information
Create Account
C058 General Purpose Motor SMITH 3HP 1800RPM 145TFR (MOQ 40)
- Mfr # UC058
- Zoro # G823931687
product price:Â
$
1,005.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Hz
60 Hz
Full Load Amps
13.5 A
Motor Frame Material
Rolled Steel
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC058
- Zoro #
- G823931687
- UPC #
- -
- Country of Origin
- Mexico
Details
- Nameplate RPM
- 1,725 RPM
- Hz
- 60 Hz
- Full Load Amps
- 13.5 A
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Voltage
- 230V
- Motor Shaft Rotation
- Reversible
- Frame
- 145T
- HP
- 3
- No. of Speeds
- 1
- Motor Bearings
- Ball
Description
Century SMITH-3HP-1800R-145TFR general-purpose motor (Supplier Stock PEM-UC058) features 4 poles, 60 Hz operation, continuous duty, across-the-line starting, 1.15 service factor and F insulation; CSA listed and UL Recognized. The keyed shaft is 0.875 in diameter with a 2.31 in extension, rated for 40 DegC ambient; overall size 19 x 10 x 9 in, weight 47 lb, UPC 786674015181.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.