Shop CENTURY
See all product information
Create Account
C471 Fan & Blower Motor - 0.28 HP, 1800/1200 RPM (MOQ 30)
- Mfr # UC471
- Zoro # G123931486
product price:Â
$
1,472.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Hz
60 Hz
Rotation
Reversible
Body Dia.
6.5 in
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC471
- Zoro #
- G123931486
- UPC #
- -
- Country of Origin
- Mexico
- Blade Material
- Rolled Steel
- Hz
- 60 Hz
- Rotation
- Reversible
- Voltage
- 115V
- Motor Enclosure Design
- ODP
- Frame
- 56
- Motor Bearings
- Ball
- HP
- 1
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century PEM-UC471 (C471) fan and blower motor, 1 HP cap-start single-phase motor rated 1725 RPM with 115 V and reversible rotation; Frame 56, 6.5-inch diameter shaft, single shaft type, cushion base mounting, open drip-proof (ODP) enclosure, rolled steel construction, 11.9/7.1 A. Dimensions 17 x 13 x 9 in, weight 38 lb, cross ref CENTURY 120612.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.