C196LA Fan & Blower Motor 1/4 HP 1725 RPM 48 Frame ODP RB
- Mfr # UC196
- Zoro # G923931587
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Hz
60 Hz
Body Dia.
5.6 in
Rotation
Reversible
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC196
- Zoro #
- G923931587
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Frame
- 48
- HP
- 0.25
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Century 1/4 HP (0.250) Cap Start fan and blower motor (CENTURY 1/4*1725*48*CS*ODP*RB*, supplier PEM-UC196) runs at 1725 RPM with a 48Z frame and 5.6 in diameter; open drip proof enclosure, single-phase 115/230 V with 4.50/2.25 A, reversible rotation, automatic overload, rolled steel construction and cushion base mounting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.