Fan & Blower Motor by A.O. Smith
- Mfr # FDL1076V1
- Zoro # G623931313
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Sleeve
No. of Speeds
5
Body Dia.
5.6 in
Blade Material
Rolled Steel
Operating Amps
8 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDL1076V1
- Zoro #
- G623931313
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- Sleeve
- No. of Speeds
- 5
- Blade Material
- Rolled Steel
- Operating Amps
- 8 A
- Frame
- 48Y
- Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Voltage
- 115V
- Hz
- 60 Hz
- HP
- 0.75
- Nameplate RPM
- 1,075 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
A.O. SMITH / Century FDL1076V1 fan and blower motor, 3/4 HP (0.75), 115 V single-phase PSC design, 1,075 RPM with reversible rotation and auto overload protection. 48Y frame, ODP enclosure, sleeve bearings, 0.500 in flat shaft with 6.5 in extension, mounted on extended studs, 8.0 A, rolled steel construction, CE/UL-recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.