SMITH PSC 3/4HP 115V 1075RPM Fan & Blower Motor by
- Mfr # DL007
- Zoro # G623931016
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,075 RPM
Operating Amps
8.9 A
Body Dia.
5.6 in
Motor Enclosure Design
OAO
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL007
- Zoro #
- G623931016
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,075 RPM
- Operating Amps
- 8.9 A
- Motor Enclosure Design
- OAO
- Rotation
- Reversible
- Motor Bearings
- Sleeve
- HP
- 0.75
- Voltage
- 115V
- Blade Material
- Rolled Steel
- No. of Speeds
- 2
- Frame
- 48Y
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5.6 in
Description
Century PSC 3/4 HP (0.56 kW) 115V single-phase fan and blower motor, 1075 RPM, frame 48Y with ODP enclosure and reversible rotation; features sleeve/sleeve bearings, 0.500 in flat shaft with 4.5 in extension, 8.9 A draw, resilient ring mounting, Class B insulation and 6 poles. UL recognized and CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.