Shop LEESON

Pressure Washer Motor

  • Mfr # 113266.00
  • Zoro # G402578005

product price: 
$
627.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
1 1/2
Nameplate RPM
1,740 RPM
Frame
56H
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
113266.00
Zoro #
G402578005
UPC #
691720011881
Country of Origin
United States
Item
Pressure Washer Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
1 1/2
Nameplate RPM
1,740 RPM
Frame
56H
Motor Shaft Rotation
CW/CCW
Voltage
115V AC, 208V AC to 230V AC
RPM Range
1,701-1,800
Motor Service Factor
1.15
Full Load Amps
13.4/6.7 A
Motor Application
Pressure Washer
Phase
Single
Hz
60 Hz
Motor Thermal Protection
Manual
Includes
Key
Voltage Compatibility
115V, 208V to 230V
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Motor Bearings
Ball
Ambient Temperature
40 Degrees C
Ins. Class
B
Standards
CSA, UL Recognized
Motor Mounting Type
Rigid Base
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Number of Wires
7
Motor Enclosure Type
Open Drip Proof
Full Load Current @ 60 Hz
13.4/6.7 A
Insulation Class
B
Sub Application
Pressure Washer
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Product Type
Pump Motor
Application
Pump
Nameplate Voltage @ 60 Hz
115/208-230V AC
Nameplate Horsepower @ 60 Hz
1 1/2 hp
Nameplate RPM @ 60 Hz
1,740 RPM

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Frame Size
56H
Shaft Diameter
5/8 in
Body Diameter
6.5 in

Description

Pressure Washer Motor, Frame 56H, Hz 60 Hz, Full Load Amps 13.4/6.7 A, HP 1 1/2, Includes Key, Ins. Class B, Motor Application Pressure Washer, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Enclosure Design Open Dripproof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.