Shop MARATHON
Create Account
G378 Pressure Washer Motor
- Mfr # MG378
- Zoro # G823932653
product price:Â
$
1,049.99
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
- MG378
- Zoro #
- G823932653
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MG378 pressure washer motor, 1.5 HP cap-start single-phase motor with 1725 RPM and 56H frame, designed for rigid-base mounting and a 6.5-inch diameter. Totally enclosed fan-cooled (TEFC) enclosure, reversible rotation, manual overload, single shaft, 115/208-230 V with 15.2/8.2-7.6 A ratings, rolled steel construction and 43 lb shipping weight.