Shop CENTURY
See all product information
Create Account
C240 Circulator Pump Motor SMITH 1/2 HP 115/230V 56Y 7.2/3
- Mfr # UC240
- Zoro # G523931468
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Frame
56Y
Nameplate RPM
1,725 RPM
Motor Bearings
Sleeve
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC240
- Zoro #
- G523931468
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- Frame
- 56Y
- Nameplate RPM
- 1,725 RPM
- Motor Bearings
- Sleeve
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- HP
- 0.5
Description
Century PEM-UC240 circulator pump motor, 1/2 HP, 115/230V (7.2/3 A), 56Y frame, 4-pole, 60 Hz, keyed shaft 0.625 in with 1.94 in extension, service factor 1.25 and Class B insulation for continuous duty. UL recognized and CSA approved, across-the-line starting; UPC 786674015501.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.