Shop CENTURY
Create Account
H1048L Hot Water Circulating Pump Motor
- Mfr # UH1048
- Zoro # G723931305
product price:Â
$
539.99
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
- UH1048
- Zoro #
- G723931305
- UPC #
- -
- Country of Origin
- Unknown
Description
Century H1048L hot water circulating pump motor is a 1 HP, 1725 RPM three-phase motor with 575 V and 1.40 A ratings, reversible rotation and a 56CZ frame. The open drip proof (ODP) rolled steel unit features a 6.5-inch diameter C-face/footless mounting and single shaft design for use with compatible circulating pump systems.