C348ES Auger Drive Motor - 1.8kW 56NY TEFC (Single Phase)
- Mfr # UC348ES
- Zoro # G623931535
product price:Â
$
739.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Nameplate RPM
1,725 RPM
Motor Enclosure Design
TEFC
Body Dia.
6.5 in
HP
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC348ES
- Zoro #
- G623931535
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Hz
- 60 Hz
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- TEFC
- HP
- 1
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Frame
- 56N
Description
Century C348ES 1 HP auger drive motor (56NY frame) rated 1800 RPM TEFC for continuous duty, 4 poles, 60 Hz. Keyed shaft 0.625 in diameter with 1.96 in extension, Service Factor 1, 85.5% efficiency, Insulation Class B, rated to 40 DegC; UL recognized, CE and CSA marked. Dimensions 16.20 inL x 10.25 inW x 8.12 inH, weight 45 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.