Shop CENTURY
See all product information
Create Account
C472 Fan & Blower Motor - 0.28 HP, 1200/1800 RPM, MOQ 30
- Mfr # UC472
- Zoro # G923931365
product price:Â
$
1,499.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Motor Bearings
Ball
HP
1
Body Dia.
6.5 in
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC472
- Zoro #
- G923931365
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56
- Motor Bearings
- Ball
- HP
- 1
- Nameplate RPM
- 1,725 RPM
- Rotation
- Reversible
- Hz
- 60 Hz
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
Dimensions
- Body Dia.
- 6.5 in
Description
Century PEM-UC472 (cross ref Century 129239) cap-start fan and blower motor, 1 HP, 1-phase, 1725 RPM, 56-frame with 6.5-inch diameter shaft and single shaft type. Open drip proof enclosure, rolled steel construction, reversible rotation, cushion base mounting, 208/230 V and amperage 6.3-6.0/3.0-3.6.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.