Shop CENTURY
See all product information
Create Account
1/4 HP 115V 1050 RPM 1-Speed 9.4A Fan & Blower Motor
- Mfr # BLR640S
- Zoro # G823931274
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Rotation
CCWLE
Operating Amps
9.4 A
HP
0.25
Motor Enclosure Design
OAO
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLR640S
- Zoro #
- G823931274
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- CCWLE
- Operating Amps
- 9.4 A
- HP
- 0.25
- Motor Enclosure Design
- OAO
- Blade Material
- Rolled Steel
- Motor Bearings
- Sleeve
- Voltage
- 115V
- Frame
- 42Y
- No. of Speeds
- 1
- Hz
- 60 Hz
- Nameplate RPM
- 1,050 RPM
Dimensions
- Body Dia.
- 5 in
Description
Century BLR640S 1/4 HP shaded-pole fan and blower motor, 115V single-phase, 1050 RPM, 9.4 A with 42Y frame and OAO enclosure for air-over duty. Features CCWLE rotation, 0.500 in flat shaft with 4.50 in extension, sleeve bearings, extended-stud horizontal mounting, B insulation, 6 poles, 40 DegC ambient, UL recognized; Supplier Stock No PEM-BLR640S.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.