Economaster Fan & Blower Motor - 1/2 HP 1075 RPM 4/48 Frame
- Mfr # EM3464
- Zoro # G623931245
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Body Dia.
5.6 in
Motor Bearings
Ball
Operating Amps
3.9 A
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3464
- Zoro #
- G623931245
- UPC #
- -
- Country of Origin
- India
- Rotation
- Reversible
- Motor Bearings
- Ball
- Operating Amps
- 3.9 A
- HP
- 0.5
- Motor Enclosure Design
- OAO
- No. of Speeds
- 4
- Frame
- 48Y
- Nameplate RPM
- 1,075 RPM
- Hz
- 60 Hz
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Century ECONOMASTER EM3464 fan and blower motor (PEM-EM3464) delivers 1/2 to 1/6 HP at 1,075 RPM with OAO enclosure for HVACR applications. Single-phase 208-230V, four-speed, electrically reversible design draws 3.9 A, features ball bearings, 1/2 x 4.5 in flat shaft, automatic overload protection, B insulation, and a 10/7.5/5 MFD 370V capacitor rated for 40 DegC ambient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.