Shop CENTURY
See all product information
Create Account
C521 Agricultural Fan Motor - MOQ 36 - 1/2 HP, 1800 RPM, 56 Frame
- Mfr # UC521
- Zoro # G923931013
product price:Â
$
785.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
Motor Bearings
Ball
Motor Frame Material
Rolled Steel
Motor Enclosure Design
TEFC
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC521
- Zoro #
- G923931013
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Frame
- 56
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- HP
- 0.5
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century C521 1/2 HP, 1800 RPM farm-duty motor (frame 56) with keyed 0.625 in shaft and 1.94 in extension, 1.15 service factor and Class A insulation for continuous duty at 40 DegC ambient. Four-pole, 60 Hz design starts across the line, is UL recognized and CSA approved; dimensions 15.50 x 10.50 x 10.00 in, weight 29 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.