Shop CENTURY
See all product information
Create Account
K116 Aeration Fan Motor - 3600 RPM, 145T, CX 230V, Model 3
- Mfr # UK116
- Zoro # G323930937
product price:Â
$
729.99
/ea
Free Shipping & Returns
Key Features
HP
3
Hz
60
Nameplate RPM
3,450 RPM
Motor Shaft Rotation
Reversible
Voltage
230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UK116
- Zoro #
- G323930937
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 3
- Hz
- 60
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- Reversible
- Voltage
- 230V
- Full Load Amps
- 15.4 A
- Frame
- 145T
- Motor Enclosure Design
- TEAO
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- No. of Speeds
- 1
Description
Century K116 aeration fan motor (CENTURY 3, 3600 RPM, 145T frame, CX, 230) built for continuous duty with a keyed 0.875 in shaft and 2.31 in extension, Service Factor 1 and Class B insulation rated for 40 DegC ambient. Two-pole, 60 Hz motor with across-the-line starting, CSA compliant and UL recognized; dimensions 17 in L x 11 in W x 11 in H, 44 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.