Shop CENTURY
See all product information
Create Account
B583 Milk Pump Motor 1 HP 3600 RPM 208-230/460V 4-Pole
- Mfr # UB583
- Zoro # G523931017
product price:Â
$
710.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3,450 RPM
Frame
56HCZ
Motor Enclosure Design
TENV
HP
1
Motor Shaft Rotation
CW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB583
- Zoro #
- G523931017
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 3,450 RPM
- Frame
- 56HCZ
- Motor Enclosure Design
- TENV
- HP
- 1
- Motor Shaft Rotation
- CW
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 6.5 in
Description
Century SMITH 1 HP milk pump motor, 3600 RPM, 208-230 V, 60 Hz farm-duty motor with keyed 0.625-inch shaft and 1.94-inch extension; continuous-duty, 2-pole design with Service Factor 1 and Class B insulation. UL Recognized and CSA certified, across-the-line starting, compact footprint (16 in L x 8 in W x 10 in H), 37 lb (UPC 786674012517).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.