K301M2 General Purpose Farm Duty Motor 7.5 HP 1800 RPM 215TZ CP 230V
- Mfr # UK301
- Zoro # G423930936
product price:Â
$
2,128.99
/ea
Key Features
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
Nameplate RPM
1,740 RPM
No. of Speeds
1
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UK301
- Zoro #
- G423930936
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,740 RPM
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Full Load Amps
- 38 A
- Voltage
- 230V
- Hz
- 60 Hz
- Frame
- 215TZ
- HP
- 7.5
Description
Century CENTURY 7.5*1800*215TZ*CP*230V farm duty motor, 7.5 HP (5.6 kW) single-phase cap start/cap run design with 1,740 RPM and TEFC aluminum frame 215TZ construction for continuous duty. Reversible rotation, 230 V, 38 A, ball bearings front and rear, 1.125 in flat shaft with 3.5 in extension, rigid base mount and CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.