Shop CENTURY
Create Account
C828V1 General Purpose Motor 3/4 HP 1800 RPM 208/230V 56-frame
- Mfr # UC828
- Zoro # G223931911
product price:Â
$
748.99
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
- UC828
- Zoro #
- G223931911
- UPC #
- -
- Country of Origin
- Mexico
Description
Century SMITH 3/4 HP general purpose motor (PEM-UC828) delivers 1.15 service factor at 1800 RPM, 208/230 V, 60 Hz with a NEMA 56 shaft (0.625 in diameter, 2.06 in extension). Four-pole, continuous-duty motor with 72% efficiency, F insulation, across-the-line starting, CE/CSA certified and UL recognized (UPC 786674075291).