Shop CENTURY
See all product information
Create Account
SMITH 1/3 HP 56Z Belt Drive Fan & Blower Motor ARB2034L5
- Mfr # ARB2034SV1
- Zoro # G923930993
product price:Â
$
543.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
No. of Speeds
1
Motor Bearings
Ball
Nameplate RPM
1,725 RPM
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARB2034SV1
- Zoro #
- G923930993
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Blade Material
- Rolled Steel
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- Rotation
- Reversible
- Frame
- 56Z
- HP
- 0.33
Description
Century ARB2034 belt-drive fan and blower motor, supplier stock PEM-ARB2034SV1, 1/3 HP split-phase single-phase unit rated 1725 RPM with 56Z frame and 6.5 in diameter. TEAO (totally enclosed air over) enclosure, reversible rotation, auto overload protection, resilient base mounting and single shaft; voltage 115/208-230 V, amperage 7.3/3.8-3.8.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.