Shop CENTURY
See all product information
Create Account
C742V1 Fan and Blower Motor
- Mfr # UC742V1
- Zoro # G723931770
product price:Â
$
1,465.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Hz
60 Hz
HP
0.75
Voltage
230V
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC742V1
- Zoro #
- G723931770
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56
- Hz
- 60 Hz
- HP
- 0.75
- Voltage
- 230V
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- Blade Material
- Rolled Steel
- Rotation
- Reversible
- Motor Bearings
- Sleeve
Dimensions
- Body Dia.
- 6.5 in
Description
Century FAN AND BLOWER MOTOR (Century, Supplier Stock No PEM-UC742V1) is a 3/4 HP, 1725 RPM cap-start single-phase motor with 230V rating, reversible rotation and 5.0/3.2 A amperage. Frame 56, 6.5-inch diameter rolled steel construction, open drip-proof enclosure, cushion base mounting and single shaft make it suited for fan and blower HVACR applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.