Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run General Purpose Motor, 2 hp HP, 56C Frame, 115/208-230V AC Voltage

  • Mfr # B764ES

  • Zoro # G512192054


product price: $876.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face, Rigid Base
HP
2 hp
RPM Range
3450
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B764ES
Zoro #
G512192054
UPC #
786674073501
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
10 13/16 in
Overall Length
12 11/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face, Rigid Base
HP
2 hp
RPM Range
3450
Voltage
115/208-230V AC
Frame
56C
Motor Thermal Protection
Auto
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/230 V
Motor Application
General Purpose
Nameplate RPM
3,450 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CE, CSA Certified, UL Listed
Max. Ambient Temp.
40 Degrees C
Usable @ 200V
Not Usable at 200V
Full Load Amps
17.8/8.9 A
Weight
24 lb
Phase
Single
Nominal Efficiency
83 %
Duty Cycle
Continuous
Motor Bearings
Ball
Hz
60 Hz
Ins. Class
B
Usable @ 208V
Usable at 208V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 17.8/8.9 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type C-Face, Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.