Zoro Homepage

Commercial Pump Motor

  • Mfr # H299

  • Zoro # G0787425


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
3/4
RPM Range
3,001-3,600
Nameplate RPM
3,450
Voltage
575V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H299
Zoro #
G0787425
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 1/4 in
Overall Length
11 13/16 in
Shaft Dia.
5/8 in
Shaft Length
2 5/8 in
Body Dia.
6.4 in
Manufacturers Warranty Length
2 yr
Bolt Circle Dia.
3/8 in
Height
6 3/8 in

Details

Item
Pool Pump Motor
Motor Design
3-Phase
HP
3/4
RPM Range
3,001-3,600
Nameplate RPM
3,450
Voltage
575V AC
Frame
L56J
Motor Mounting Type
Face
Motor Service Factor
1.5
Motor Shaft Design
Threaded
Motor Sub Application
General Purpose Pump
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Standards
CSA, UL
Hz
60 Hz
Motor Bearings
Ball
Voltage Compatibility
575V AC
Motor Frame Material
Rolled Steel
Motor Thermal Protection
None
Phase
Three
Motor Enclosure Design
Open Dripproof
Inverter Rated
No
Motor Application
Pool and Spa Pump
Motor Shaft Rotation
CCW
Full Load Amps
0.8 A
Max. SF Amps
1.20 A
Shaft Material
Stainless Steel
Usable @ 200V
Yes
Usable @ 208V
Yes
Duty Cycle
Continuous
No. of Speeds
1
Weight
24 lb
Conduit Box Location
Interior
Regreasable Bearings
Permanently Lubricated Bearings
Motor Mounting Position
Horizontal; Vertical Shaft Up; Vertical Shaft Down

Description

Pool Pump Motor, Body Dia. 6.4 in, Bolt Circle Dia. 3/8 in, Conduit Box Location Interior, Conduit Box Position Not Applicable, Duty Cycle Continuous, Frame L56J, Hz 60 Hz, Full Load Amps 0.8 A, Full Load Amps @ 50Hz Not Applicable, Height 6 3/8 in, HP 3/4, HP @ 50Hz Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 9 1/4 in, Manufacturers Warranty Length 2 yr, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 1.20 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.