Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Pump Motor

  • Mfr # H629

  • Zoro # G0787565


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
2
RPM Range
3,001-3,600
Nameplate RPM
3,450
Voltage
575V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H629
Zoro #
G0787565
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
10 1/4 in
Overall Length
12 13/16 in
Shaft Length
2 5/8 in
Bolt Circle Dia.
3/8 in
Body Dia.
6.4 in
Manufacturers Warranty Length
2 yr
Height
6 3/8 in

Details

Item
Pool Pump Motor
Motor Design
3-Phase
HP
2
RPM Range
3,001-3,600
Nameplate RPM
3,450
Voltage
575V AC
Frame
N56J
Motor Mounting Type
Face
Motor Service Factor
1.2
Voltage Compatibility
575V AC
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CCW
Phase
Three
Motor Sub Application
General Purpose Pump
Motor Frame Material
Rolled Steel
Inverter Rated
No
Full Load Amps
2.10 A
Motor Thermal Protection
None
Motor Application
Pool and Spa Pump
Ins. Class
B
Standards
CSA, UL
Hz
60 Hz
Motor Shaft Design
Threaded
Motor Enclosure Design
Open Dripproof
Motor Bearings
Ball
Weight
33 lb
Max. SF Amps
2.50 A
Usable @ 200V
Yes
Duty Cycle
Continuous
Shaft Material
Stainless Steel
No. of Speeds
1
Usable @ 208V
Yes
Motor Mounting Position
Horizontal; Vertical Shaft Up; Vertical Shaft Down
Regreasable Bearings
Permanently Lubricated Bearings
Conduit Box Location
Interior

Description

Pool Pump Motor, Body Dia. 6.4 in, Bolt Circle Dia. 3/8 in, Conduit Box Location Interior, Conduit Box Position Not Applicable, Duty Cycle Continuous, Frame N56J, Hz 60 Hz, Full Load Amps 2.10 A, Full Load Amps @ 50Hz Not Applicable, Height 6 3/8 in, HP 2, HP @ 50Hz Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 10 1/4 in, Manufacturers Warranty Length 2 yr, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 2.50 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.