Zoro Homepage

Commercial Pump Motor

  • Mfr # H713

  • Zoro # G0787608


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
3
RPM Range
3,001-3,600
Nameplate RPM
3,450
Voltage
575V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H713
Zoro #
G0787608
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 5/16 in
Shaft Length
2 1/8 in
Length Less Shaft
10 1/4 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
3/8 in
Manufacturers Warranty Length
2 yr
Body Dia.
6.4 in
Height
6 3/8 in

Description

Pool Pump Motor, Body Dia. 6.4 in, Bolt Circle Dia. 3/8 in, Conduit Box Location Interior, Conduit Box Position Not Applicable, Duty Cycle Continuous, Frame N56C, Hz 60 Hz, Full Load Amps 2.95 A, Full Load Amps @ 50Hz Not Applicable, Height 6 3/8 in, HP 3, HP @ 50Hz Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 10 1/4 in, Manufacturers Warranty Length 2 yr, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 3.40 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.