Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 0.067 hp

  • Mfr # 9200

  • Zoro # G0785359


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Overall Length
6 1/4 in
Motor Sub Application
Refrigerator/Freezer
Standards
CSA Certified, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9200
Zoro #
G0785359
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 1/4 in
Body Dia.
3 13/16 in
Lead Length
22 in
Shaft Dia.
1/4 in
Length Less Shaft
5 in
Shaft Length
3/8 in

Details

Item
Condenser Fan Motor
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Refrigerator/Freezer
Standards
CSA Certified, UL Listed
Motor Shaft Design
Threaded
RPM Range
1,401-1,500
No. of Speeds
1
Motor Mounting Position
Horizontal
Motor Design
Shaded Pole
Frame
Unit Bearing
Application
Refrigeration
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,500
Motor Mounting Type
Rear/Double Foot
Full Load Amps
1.2 A
Phase
Single
Motor Bearings
Unit
Hz
60 Hz
HP
0.067
Motor Shaft Rotation
CWLE
Motor Service Factor
1
Motor Thermal Protection
Auto
Voltage
208-230V AC
Ins. Class
A
Motor Application
HVAC/R
Voltage Compatibility
208V AC, 230V AC
Duty Cycle
Continuous
Output Watts
50 W
Inverter Rated
No
Motor Frame Material
Cast Iron

Description

Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 0.067 HP, Nameplate RPM 1,500, No. of Speeds 1, Voltage 208-230V AC, 1.2 A Full Load Amps, Unit Bearing Frame, Output Watts 50 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Double Foot, Motor Frame Material Cast Iron, Inverter Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.