Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 hp

  • Mfr # FC1106F

  • Zoro # G1212346


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
200-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC1106F
Zoro #
G1212346
UPC #
-
Country of Origin
Mexico

Dimensions

Lead Length
5 in
Body Dia.
5 5/8 in
Shaft Length
4 1/16 in
Shaft Dia.
5/8 in
Overall Length
15 7/16 in
Length Less Shaft
11 3/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
200-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Band
Motor Service Factor
1
Nameplate RPM
1,075
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Standards
CSA Certified, UL Recognized
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Hz
60 Hz
Features
Belly Band, Thermally Protected, Vertical Shaft Up
Item
Condenser Fan Motor
Motor Mounting Position
Vertical Shaft Up
Capacitor Required
2MDW3
Duty
Continuous
Motor Application
HVAC/R
Motor Shaft Design
Keyed
Ins. Class
F
Full Load Amps
6.4/3.2 A
Motor Bearings
Ball
Removable Base
Yes
Conduit Box Location
Exterior
Weight
32 lb
Motor Frame Material
Steel
Usable @ 200V
Yes
Duty Cycle
Continuous
Output Watts
750 W
Usable @ 208V
Yes
Conduit Box Position
F1
Mounting
Band

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 200-230/460V AC, 6.4/3.2 A Full Load Amps, 48Y Frame, Output Watts 750 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.