Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 hp

  • Mfr # H1050AV1

  • Zoro # G3701560


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1050AV1
Zoro #
G3701560
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
6 in
Overall Length
16 3/8 in
Manufacturers Warranty Length
1 yr
Stud Size
#10-32
Bolt Circle Dia.
5 15/16 in
Length Less Shaft
10 3/8 in
Lead Length
6 in
Body Dia.
6 5/8 in
Mounting Stud Length
1 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
200-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56HZ
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
1,140
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Motor Service Factor
1
Duty
Continuous
Nominal Efficiency
78.7 %
Application
Condenser Fan
Motor Bearings
Ball
Mounting Stud Pattern
4 3/16 in x 4 3/16 in
Stud Quantity
4
Features
Inverter Duty
Standards
CSA Certified, UL Recognized
Full Load Amps
3.8-4.0/2.0 A
Motor Shaft Design
Keyed
Ins. Class
F
Capacitor Required
No
Hz
60 Hz
Inverter Rated
Yes
Usable @ 208V
Yes
Output Watts
750 W
Motor Frame Material
Steel
Usable @ 200V
Yes
Weight
29 lb
Duty Cycle
Continuous

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 200-230/460V AC, 3.8-4.0/2.0 A Full Load Amps, 56HZ Frame, Output Watts 750 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.